This item is Discontinued.

Umbra Umbra 1008243-040 24 in. Hub Wall Mirror - Black 1008243-040

Umbra 1008243-040 24 in. Hub Wall Mirror - Black (Discontinued)

  • Mfr # 1008243-040
  • Zoro # G903939947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1008243-040
Zoro #
G903939947
UPC #
28295530637
Country of Origin
China

Description

Round glass mirror with a modern rubber rim.

Designed by Paul Rowan for Umbra - the Original Version of Hub is a Larger, 37-Inch Mirror Paul Designed for his Own Apartment, &Ldquo;&Hellip;The Idea of Using Rubber Appealed to Me &Ndash; its Robust, Strong Silhouette and Protective &Lsquo;Bumper Was a Very Casual and Innovative Design Solution&Rdquo;.

Unique Rubber Rim Mirror - Hubs Rubber Rim Not Only Adds to this Mirrors Sharpness But Also Doubles as a Bumper, Making it Extra Durable for High-Traffic Areas Like Entryways, Helping it Grip to the Wall.

Boosts Light - If Youre Living in a Smaller Space Hub can Trick the Eye Into Making it Appear Larger, Making Light Bounce Around the Room, Visually Expanding the Space.

Easy to Install - this 24-Inch Mirror is Easy to Install and Includes Mounting Hardware.

Specifications
  • Color: Black
  • Size: 24"
  • Weight: 7.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.