This item is Discontinued.

Umbra Umbra 1014257-048 Pillar Stool & Coatrack; Black & Walnut 1014257-048

Umbra 1014257-048 Pillar Stool & Coatrack; Black & Walnut (Discontinued)

  • Mfr # 1014257-048
  • Zoro # G503873344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1014257-048
Zoro #
G503873344
UPC #
28295336819
Country of Origin
China

Description

Finding multi-functional furniture pieces that take up little space can be a difficult task. Both versatile and multi-purpose, Pillar Coatrack and Stool is a modern household essential.This freestanding coatrack and stool has 6 sturdy hooks to hold a variety of your items while its built-in stool can be used to store bags, plants or act as a place to sit and put on your shoes before heading out. Utilizing vertical space, this two-in-one coatrack works great for small spaces, having a small footprint while providing maximum storage. Pillar can be used in a variety of rooms: in your bedroom to organize clothes and accessories, in your bathroom for towels or in your entryway for bags, jackets and more.

Compact in size, Pillar can be neatly tucked into a corner, making it a perfect solution for small-space living. No tools required, Pillar is easy to assemble with a few simple steps.

Pillar features 6 hooks for clothes, towels, jackets, hats and more. This coatrack utilizes vertical space and can be used in bedrooms, bathrooms, or entryways to provide extra storage.

Features
  • Unlike traditional coat racks, Pillar also has a stool to store bags, plants or as a place to sit and put on your shoes
  • Made of metal and natural wood, this stylish wooden coatrack looks great in your entryway or any other room
  • If youre not completely satisfied for any reason, contact us within 30 days and we will fix it or issue a full refund
Specifications
  • Color: Black & Walnut
  • Depth: 19.63 in.
  • Height: 65 in.
  • Width: 19.63 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.