This item is Discontinued.

Umbra Umbra 245977-111 Cappa 1 Rod 120-180 Brunished; Black 245977-111

Umbra 245977-111 Cappa 1 Rod 120-180 Brunished; Black (Discontinued)

  • Mfr # 245977-111
  • Zoro # G203915702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245977-111
Zoro #
G203915702
UPC #
28295451277
Country of Origin
China

Description

With a modern yet understated design, the Cappa curtain rod is the perfect way to complement your curtains or drapes without drawing attention away from them. The clean, minimalistic styling and attractive matte finish is a decorator's dream because it works with a wide variety of decorative styles and color palettes. Best of all, it does so without breaking the bank. When it comes to curtain rods, quality construction counts and Cappa doesn't disappoint. Unlike cheaply made rods that tend to bend or warp over time, each Cappa curtain rod from Umbra is made of high-quality metal and individually checked for quality assurance. Sturdy and designed to support a variety of window fashions including light to medium weight curtains with a max weight of 22lbs. Everything you need to get it set up fast comes in the box including 2 metal finials, 3 adjustable wall-mounted curtain rod brackets (also finished in brass), screws, drywall anchors and easy-to-follow installation instructions.

Specifications
  • Color: Black
  • Depth: 4 in.
  • Height: 3.25 in.
  • Width: 181.63 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.