Camrail Bolt, 5/8"-11 Thrd Sz, 1-1/2 in L, Button Head, Steel, Phosphate and Oil Finish, 225 PK

  • Mfr # SQ5816CB

  • Zoro # G6727752


product price:  $352.99
/pk 225, $1.57/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
1-1/2 in
Material
Steel
Fastener Finish
Phosphate and Oil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQ5816CB
Zoro #
G6727752
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/2 in
Drive Size
5/16 in
Head Width
1 1/8 in
Overall Length
1 1/2 in
Head Height
23/64 in
Minimum Thread Length
1 1/2 in
Screw Size
5/8 in
Maximum Head Height
23/64 in
Maximum Head Width
1 1/8 in

Details

System of Measurement
Inch
Material
Steel
Fastener Finish
Phosphate and Oil
Material Grade/Class
Grade 5
Head Style
Button
Thread Direction
Right Hand
Thread Type
UNC (Coarse)
Item
Camrail Bolt
Finish
Phosphate
Type
Una Drive Bolt
Drive
Una Drive
Standards
ASTM A325
Pack Size
Bulk Pack
Thread Style
Partially Threaded
Globally Sourced
Made in USA*
Tensile Strength
120,000 psi
Material Quality Standard
ASTM A325, SAE J429
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A325, SAE J429
Head Shape
Round
Dimensional Standards
ASME B1.1, ASME B18.18.1, SAE J122, SAE J429

Description

Inch, Una Drive Bolt, Head Type - Bolts Button, Steel, Material Grade Grade 5, Fastener Finish Phosphate and Oil, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Una Driv, Package Quantity 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.