Shop CAMRAIL

Camrail Bolt, 7/8"-9 Thrd Sz, 4 in L, Oval Head, Alloy Steel, Cam Koat Finish, 5 PK

  • Mfr # 734-20156-160

  • Zoro # G4410427


product price:  $59.45
/pk 5, $11.89/ea

Key Features

System of Measurement
Inch
Thread Size
7/8"-9
Material
Alloy Steel
Fastener Finish
Cam Koat
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
734-20156-160
Zoro #
G4410427
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Fastener Length
4 in
Head Width
1 9/16 in
Minimum Thread Length
2 in
Head Height
17/32 in
Screw Size
7/8 in
Drive Size
E-20
Overall Length
4 in
Maximum Head Height
17/32 in
Maximum Head Width
1 9/16 in

Details

System of Measurement
Inch
Material
Alloy Steel
Fastener Finish
Cam Koat
Material Grade/Class
Grade 8
Head Style
Oval
Thread Direction
Right Hand
Thread Type
UNC (Coarse)
Item
Camrail Bolt
Finish
Cam Koat(TM)
Thread Style
Partially Threaded
Tensile Strength
150,000 psi
Globally Sourced
Made in USA*
Pack Size
Small Pack
Type
Camrail Bolt
Standards
SAE J429
Drive
Auditorx(R)
Material Quality Standard
SAE J429
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Head Shape
Round

Description

Inch, Camrail Bolt, Head Type - Bolts Oval, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products