
10Ft Cat6 Clearfit Slim Patch Cable Red
Mfr # CS6-10F-RED
Zoro # G0682520
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Green Environmental Attribute
Environmentally Friendly
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6-10F-RED
Zoro #
G0682520
UPC #
893339060896
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Green Environmental Attribute
Environmentally Friendly
Jacket Color
Red
Wire Gauge
28 AWG
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Solid / Stranded
Stranded
Features
Flexible
For Use With
Network Device
Connector Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.