Shop UNC GROUP
See all product information
Create Account
15Ft Standard Monitor Cable Svga Hd15 Male - Svga Hd15 Male w/
- Mfr # SVGA-MM-15F
- Zoro # G0318152
product price:Â
$
29.79
/ea
Key Features
Cable Length
15 ft
Features
Environmentally Friendly
Connection A
Audio/Video - Male
Connection B
Audio/Video - Male
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVGA-MM-15F
- Zoro #
- G0318152
- UPC #
- 893339032961
- Country of Origin
- Unknown
- Item
- A/V Cable
- Features
- Environmentally Friendly
- Connection A
- Audio/Video - Male
- Connection B
- Audio/Video - Male
- Conductor Material
- Copper
- Device Supported
- Audio/Video Device
- Environmentally Friendly
- Yes
Dimensions
- Cable Length
- 15 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.