Shop ZEBRA

RingBarcodeScanner, Blk

  • Mfr # RS61B0-KBENZWR
  • Zoro # G511988115

product price: 
$
1,908.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
32 Degrees F to 122 Degrees F
Data Capture
Code 128, Code 39, DataMatrix, PDF417, UPCA 100%
Power Source
Battery
Overall Depth
13/16 in
Weight
70.9 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS61B0-KBENZWR
Zoro #
G511988115
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
13/16 in
Overall Width
1 1/8 in
Overall Height
2 11/16 in

Details

Operating Temp. Range
32 Degrees F to 122 Degrees F
Data Capture
Code 128, Code 39, DataMatrix, PDF417, UPCA 100%
Item
Ring Barcode Scanner
Power Source
Battery
Weight
70.9 g
Max. Operating Temp.
122 Degrees F
Printer Connectivity
NFC
For Computer Operating System
PC
Specifications
Amendment 2015/863, IEC 60529, IP65, REACH SVHC 1907/2006, RoHS Directive 2011/65/EU
Barcode Scanner Type
Wearable Barcode Label Scanner
Application
Distribution, Field Service, Hospitality, Manufacturing, Retail, Transportation and Logistics, Warehousing
Min. Operating Temp.
32 Degrees F
Warranty
1 yr
Image Scan Type
1D Scanner, 2D Scanner
Connection Type
Bluetooth
Max. Scan Distance
26 in
Travel Distance from Base
800 ft
Includes
Back of Hand Mount, SE4710, Standard Battery
Color
Black
Scanner Cable Required
Scanner Cable Not Required
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Black

Description

Ring Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 800 ft, Max. Scan Distance 26 in, Model Number RS5100, Weight 70.9 g, Connection Type Bluetooth, Includes Back of Hand Mount, SE4710, Standard Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.