Zoro Homepage

6Ft Power Cord C14-C15 15Amp Red

  • Mfr # PWCD-C14C15-15A-06F-RED

  • Zoro # G0691359


product price: $9.19
/ea

Key Features

Max. Amps
15A
Cord Length
6 ft
Jacket Color
Red
End 2 Gender and Plug End
Female
End 1 Connection Type
IEC 60320 C14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCD-C14C15-15A-06F-RED
Zoro #
G0691359
UPC #
893339059593
Country of Origin
Unknown

Dimensions

Cord Length
6 ft

Details

Item
Standard Power Cord
Max. Amps
15A
Jacket Color
Red
End 2 Gender and Plug End
Female
End 1 Connection Type
IEC 60320 C14
End 2 Connection Type
IEC 60320 C15
Description/Special Features
Environmentally Friendly
End 1 Gender and Plug End
Male
End 1 Number of Pins
3
For Use With
Electronic Equipment

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.