Zoro Homepage

Bulk Cat5E Cable 4 Pair 350Mhz, Stp, Solid, Cmp Plenum, White, 1000Ft

  • Mfr # BC5E-1000F-WHT-SH-PL

  • Zoro # G0568719


product price: $619.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
White
Cable Length
1000 ft
Cable Type
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC5E-1000F-WHT-SH-PL
Zoro #
G0568719
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
White
Cable Type
Category 5e
Shielded / Unshielded
Shielded
Package Type
Bulk

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.