
Clearfit Slim 28Awg Cat6A Cable Gray 6Ft
Mfr # CS6A-06F-GRY
Zoro # G0078859
product price: $6.45
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6A-06F-GRY
Zoro #
G0078859
UPC #
893339074084
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Gray
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Wire Gauge
28 AWG
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.