
Clearfit Slim 28Awg Cat6A Orange 25Ft
Mfr # CS6A-25F-ORG
Zoro # G0094712
product price: $13.15
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Jacket Type
CM
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6A-25F-ORG
Zoro #
G0094712
UPC #
893339074992
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Type
CM
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
Shielded
No
Solid / Stranded
Stranded
Category - Data Cable
Category 6a
Features
PoE
Jacket Material
Polyvinyl Chloride
Jacket Color
Orange
Wire Gauge
28 AWG
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.