
Clearfit Slim 28Awg Cat6A Yellow 10Ft
Mfr # CS6A-10F-YLW
Zoro # G0083372
product price: $7.55
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Jacket Color
Yellow
Item - Data Cable
Patch Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6A-10F-YLW
Zoro #
G0083372
UPC #
893339074589
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Yellow
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
Wire Gauge
28 AWG
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.