
This Displayport Male To Svga (Hd15) Male Cable Will Allow You To
Mfr # DPSVGA-03F-MM
Zoro # G0543029
product price:Â $28.99
/eaKey Features
Cable Type
DisplayPort/VGA
Device Supported
Video Device
Cable Length
3 ft
Conductor Material
Copper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPSVGA-03F-MM
Zoro #
G0543029
UPC #
893339058763
Country of Origin
Unknown
Dimensions
Cable Length
3 ft
Details
Cable Type
DisplayPort/VGA
Device Supported
Video Device
Conductor Material
Copper
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 20-pin DisplayPort Digital Audio/Video - Male
Shielded
Yes
Item
Video Cable
Finish
Gold
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.