
Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (Discontinued)
- Mfr # CD4-B
- Zoro # G7591126
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD4-B
Zoro #
G7591126
UPC #
712038310289
Country of Origin
China
Description
CD4 is engineered to be the best ergonomic laptop stand and standing desk converter for people who work directly on a laptop with or without an external mouse. This adjustable height and tilt laptop stand perfectly positions laptops to help optimize your posture when sitting plus it converts any desk to standing. Sit, stand, move and improve your posture with this truly ergonomic desk riser and standing desk converter for laptops.
ADJUSTABLE LAPTOP DESK STAND for SITTING:
Use the CD4 adjustable laptop desk stand to work more comfortably and with better posture when sitting at a desk. The CD4 Ergonomic Laptop Desk Stand is easy to adjust. Tilt screens to reduce glare and eye-strain. Raise/lower laptops to optimize your typing posture. Lightweight, compact design with simple adjustments make CD4 the best ergonomic laptop desk stand.
LAPTOP STANDING DESK CONVERTER:
Convert any desk to standing with the sleek, compact CD4 laptop standing desk. Designed specifically for typing on a laptop, CD4 quickly raises laptops to a comfortable standing height (up to 18.6” above your desk). The tilting panel reduces glare and provides additional height adjustment.
ERGONOMIC LAPTOP STAND + STANDING DESK for LAPTOPS:
The CD4 sit stand up desk converter for laptops rests on your desk, requiring no installation. The mouse pad is always level and quickly connects to the right or left side. The CD4 Ergonomic Laptop Stand lets you to turn any desk into a standing desk without forcing you to stand all day. Weighing less than 7 pounds, you can easily move it from one place to another. You’ve found a convenient, ergonomic stand that helps you reap the benefits of a standing desk.
SPECS:
* Height Range: 2.6-18.6” [4 positions: 2.6, 8.75, 15.25, 18.6”]
* Panel Tilt: 0, 16, 25 degrees
* Weight: 6.7 lbs
* Panel Size: 12.25x16.25”
ADJUSTABLE LAPTOP DESK STAND for SITTING:
Use the CD4 adjustable laptop desk stand to work more comfortably and with better posture when sitting at a desk. The CD4 Ergonomic Laptop Desk Stand is easy to adjust. Tilt screens to reduce glare and eye-strain. Raise/lower laptops to optimize your typing posture. Lightweight, compact design with simple adjustments make CD4 the best ergonomic laptop desk stand.
LAPTOP STANDING DESK CONVERTER:
Convert any desk to standing with the sleek, compact CD4 laptop standing desk. Designed specifically for typing on a laptop, CD4 quickly raises laptops to a comfortable standing height (up to 18.6” above your desk). The tilting panel reduces glare and provides additional height adjustment.
ERGONOMIC LAPTOP STAND + STANDING DESK for LAPTOPS:
The CD4 sit stand up desk converter for laptops rests on your desk, requiring no installation. The mouse pad is always level and quickly connects to the right or left side. The CD4 Ergonomic Laptop Stand lets you to turn any desk into a standing desk without forcing you to stand all day. Weighing less than 7 pounds, you can easily move it from one place to another. You’ve found a convenient, ergonomic stand that helps you reap the benefits of a standing desk.
SPECS:
* Height Range: 2.6-18.6” [4 positions: 2.6, 8.75, 15.25, 18.6”]
* Panel Tilt: 0, 16, 25 degrees
* Weight: 6.7 lbs
* Panel Size: 12.25x16.25”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.