Duty Belt, Nylon, Black, M, Hook-and-Loop
Mfr # 88061
Zoro # G7785461
product price: $15.39
/eaKey Features
Length
32 in to 36 in
Width
1 1/2 in
Material
Nylon
Color
Black
Features
Single Sturdy Layer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88061
Zoro #
G7785461
UPC #
043699880614
Country of Origin
Cambodia
Dimensions
Size
M
Length
32 in to 36 in
Width
1 1/2 in
Compatible Waist Size - Minimum
32 in
Compatible Waist Size - Maximum
36 in
Details
Item
Duty Belt
Material
Nylon
Color
Black
Features
Single Sturdy Layer
Closure Style
Hook-and-Loop
Style
Duty
Item - Duty Belts and Harnesses
Duty Belt
Gender
Unisex
Material - Duty Belts and Harnesses
Kodra
Description
Duty Belt, Unisex, Duty Style, Size M, Length 32 in to 36 in, Width 1 1/2 in, Material Nylon, Color Black, Features Single Sturdy Layer, Material Nylon, Closure Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.