Uncle Mikes
Duty Belt, XL
Mfr # 70791
Zoro # G4685466
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Width 2 in
- Color Black
- Material 100% Nylon Webbing
- Features Tough, Double Layer 2 in Nylon That's Edge Padded for Comfort. Interior Polymer Stiffener to Add Support While Reducing Bulk. Sturdy Nylon Webbing. Hook and Loop Lining Mates with Ultra and Loop Back Inner Duty Belts. Rigid Enough to Carry Gear, Flexible Enough for Daylong Comfort. Web Edges are Finished with Smooth Nylon to Prevent Snagging and Digging
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHXL0025VP)
- PORTWEST Arc Rated FR Mesh Vest, XL (UMV21)
- MECHANIX WEAR Cut-Resistant Gloves, A6, L, PR (S2CE-05-009)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- UNCLE MIKES Duty Belt, L, Black (89083)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Black (F56037500132-34)
- 5.11 TDU Belt, Black, XL (59552)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- Uncle Mikes Duty Belts and Harnesses