Holster, RH, 5to6.5In Brl DblActnRevolvers
Mfr # 81031
Zoro # G8470987
product price: $16.34
/eaKey Features
Hand
Right
Material
Nylon
Color
Black
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81031
Zoro #
G8470987
UPC #
043699810314
Country of Origin
Cambodia
Dimensions
Size
3
Details
Item
Gun Holster
Hand
Right
Weapon Model
5 - 6 1/2 in Barrel Medium and Large Double Action Revolvers
Material
Nylon
Color
Black
Attachment Location
Outside Waistband
Compatible Product Type
Gun
Compatible Pump
Gun
Description
Holster, Hand Right, Weapon Model 5 to 6-1/2 In Barrel Medium and Large Double Action Revolvers, Size 3, Material Kodra, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.