Shop All Gun Cases & Bags
Uncle Mikes
Tactical Rifle Case, 41 In., Black
Mfr # 52141
Zoro # G4817267
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With AR15/M4
- Number of Pockets (Outside) 7
- Width (In.) 10 in
- Length (In.) 43 in
Product Information
- Brand Uncle Mikes
- MFR # 52141
- Zoro # G4817267
- UPC # 043699521418
- Country of Origin Cambodia
- Category Gun Cases & Bags
Dimensions
Width (In.) | 10 in |
Length (In.) | 43 in |
Details
Description
Tactical Gun Case, Rifle Case, Color Black, Length (In.) 43, Width (In.) 10, Number of Pockets (Outside) 7, Closure Zipper, For Use With AR15/M4, Features Full-length Zipper Opens Case Out Flat for Better Access. Tab and Loop Can Lock Bag Open. Adjustable Web Shoulder Strap. Zippered Accessory Pouch for Storage. Five Magazine Pouches. Quick Access Center Pocket., Includes Gun Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Pump (697090)
- TECUMSEH Carburetor (640228)
- NATIONAL HARDWARE FLEXBL RND RAIL HNGR5.9"" (N193-730)
- AMES Razorback LHRP Shovel (2593600)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- M-PRO 7 Gun Oil LPX, Size 4 oz. (070-1453)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- RUGER 40 in. Rifle Gun Case, Black (27140)
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- CONDOR OUTDOOR PRODUCTS 36 SINGLE RIFLE CASE, COYOTE BROWN (133-498)
- PELICAN Protective Case, 25-21/64" W x 44-29/32" L x 16-1/2" H (1780-007-110)
- Uncle Mikes Gun Cases & Bags