Shop All Duty Belts and Harnesses
Uncle Mikes
Ultra Inner Belt, Kodra, Black, L
Mfr # 87831
Zoro # G7769307
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Black
- Material Kodra
- Features Double-Layer 1-1/2 in Nylon Web with Bound Edges and Hook-and-Loop Adjustments, Even More Stability for When You Carry Extra Gear, Full-Length Hook-and-Loop on The Outer Surface That Mates to Hook-and-Loop on Our Duty Belts,Reversible for Administrative Wear.
- Length 38 in to 42 in
Product Information
- Brand Uncle Mikes
- MFR # 87831
- Zoro # G7769307
- UPC # 043699878314
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 in |
Length | 38 in to 42 in |
Details
Description
Inner Duty Belt, Unisex, Size L, Length 38 in to 42 in, Width 1 1/2 in, Material Kodra, Color Black, Features Double-Layer 1-1/2 in Nylon Web with Bound Edges and Hook-and-Loop Adjustments, Even More Stability for When You Carry Extra Gear, Full-Length Hook-and-Loop on The Outer Surface That Mates to Hook-and-Loop on Our Duty Belts,Reversible for Administrative Wear., Material Kodra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, M Glove Size, PK12 (378SBM)
- 3M SPEEDGLAS Extended Coverage for Crown, Gray (06-0500-51)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 070)
- NMC Eye Wash Station Sign, M441P (M441P)
- UNCLE MIKES Duty Belt, L, Black (89083)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- 5.11 TDU Belt, Black, M (59552)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- PROPPER Duty Belt, Reinforced, 44in to 46in, Black (F56037500144-46)
- Uncle Mikes Security Clothing