Zoro Homepage

07-16 TOYOTA TUNDRA W/ CA

  • Mfr # UX42008

  • Zoro # G210951496


product price: $1,489.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Finish
Matte
Type
Hard Folding
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX42008
Zoro #
G210951496
UPC #
816391020967
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Finish
Matte
Type
Hard Folding
Color
Black
Folds/Panels
2 Folds/ 3 Panels
Locking Type
Non-Lockable
Drilling Required
Drilling Not Required
Installation Type
Clamp-On

Description

Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.