
UC-3R10CRS 10 x 10 ft. UC-3R Commercial Vending Hybrid Instant Canopy (Discontinued)
- Mfr # UC-3X10CW
- Zoro # G115879208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UC-3X10CW
Zoro #
G115879208
UPC #
852232005038
Country of Origin
China
Description
Designed for those professional users who require a higher standard of durability and strength in the field.This super strong aluminum vending package is professionally designed to withstand unexpected wind and weather situations when others fail.Features.ALL NEW CRSTMCurtain-Wall Zippered Enclosure..Anodized Aluminum Frame..1 5/16 in.Legs Steel Trusses Pinch-Proof Release Levers Vented Peak Fire Retardant CPAI-84..Cool Silver Undercoating Kit Includes.Octagonal Aluminum Frame.CRSTM Curtain-Wall Enclosure.Solid-CoreTM Aluminum Bars.Solid-CoreTM 1 1⁄4 Aluminum Legs.Pinch-Proof Leg Levers.One-Handed Corner Release.Dial-A-FitTM Peak Extender.300-Denier Polyester Top.99% UV-Block CPAI-84.COOL Silver Undercoating.Water and Stain Resistant.Vented Peak X-ScapeTM.100% Aluminum Frame: 36 Pounds..Solid-CoreTM 1 1⁄4 in..Aluminum Legs.Octagonal Aluminum Bars.300-Denier Polyester Top.Fire Retardant CPAI-84.150-D Polyester CRS Curtain-Walls.Setup Footprint 10 x 10 x 11 ft..Head Clearance 72 in.to 85 in..Frame Folded 11 x11 x 61 in..Wheel-Bag 12 X 12 x 64 in..Weight in Wheel-Bag 50 Pounds..Shade Coverage 100 SQF.Dimension.64 x 12 x 12 in..Item weight.59 lbs.Precautions: It must be securely anchored at all times.Not intended for permanent setup applications and should not be left unattended for extended periods.Always takedown in severe weather situations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.