1 in ID x 100 ft L Water Hose, EPDM Synthetic Rubber Tube, Red

  • Mfr # H10-100R

  • Zoro # G315712992


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Tube Material
EPDM Synthetic Rubber
Hose Color
Red
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H10-100R
Zoro #
G315712992
UPC #
732185003353
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1 in

Details

Hose Tube Material
EPDM Synthetic Rubber
Hose Color
Red
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Item
Water Hose
Burst Pressure
800 psi
Max. Working Pressure @ 70 F
200 psi

Description

ULTRAMAX RED IS THE ULTIMATE CHOICE FOR LONG LIFE UNDER HEAVY JOBS THAT REQUIRE DRAGGING OVER RUGGED TERRAIN. Featuring outstanding durability and performance, Underhill UltraMax Red hose employs the highest standard of precision engineering in design and manufacturing. UltraMax Red is the ultimate choice for long life under heavy use...made of EPDM synthetic rubber and reinforced with spiral synthetic yarn for extra strength under high working pressure.


  • 800 psi burst pressure and durable brass connections
  • Durable rubber material holds up to dragging and abuse
  • Flexibility is the same regardless of temperature
  • Strongest outer material of any hose

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.