1 in ID x 50 ft L Water Hose, TPE Tube, Blue

  • Mfr # H10-050B

  • Zoro # G815713000


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Tube Material
TPE
Hose Color
Blue
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10-050B
Zoro #
G815713000
UPC #
732185004084
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
1 in

Details

Hose Tube Material
TPE
Hose Color
Blue
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Item
Water Hose
Kink Resistant
Yes
Burst Pressure
1200 psi
Max. Working Pressure @ 70 F
300 psi

Description

All weather performance in an ULTRA FLEXIBLE lightweight hose that is 45% lighter than comparable quality commercial hose. Underhill UltraMax Blue is made of super, heavy-duty, longlife flexible TPE material.


  • 1200 psi burst pressure and durable brass connections
  • TPE construction is durable but lighter weight than comparable heavy duty hoses
  • Extremely flexible for minimal kinking
  • Super smooth exterior finish gluides across all turf

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.