
1'' Quick Coupler Key w/ACME Thread, 1'' MPT OD x 3/4'' FPT ID
Mfr # QK-100AT
Zoro # G815713086
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Width
9 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QK-100AT
Zoro #
G815713086
UPC #
732185009546
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 in
Width
9 in
Details
Material
Brass
Description
Ultra brass keys are heavy duty solid brass with stainless steel single lug designed to fit Underhill ultra brass quick coupler q vs series 1-piece valves, and 2-piece valves, also compatible with other popular valve brands.
- Red Brass
- Works with Both One Piece and Two Piece Quick Couplers
- Stainless Steel; Single Lug on all models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.