3/4 in ID x 100 ft L ProLine Gold Water Hose, PVC Tube, Gold
- Mfr # H75-100PRO-G
- Zoro # G015713084
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Color
Gold
Kink Resistant
Yes
Burst Pressure
500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H75-100PRO-G
- Zoro #
- G015713084
- UPC #
- 732185004442
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 3/4 in
Details
- Hose Tube Material
- PVC
- Hose Color
- Gold
- Item
- ProLine Gold Water Hose
- Kink Resistant
- Yes
- Burst Pressure
- 500 psi
- Max. Working Pressure @ 70 F
- 125 psi
Description
SMOOTH FINISH AND LIGHTWEIGHT WITH HIGH BURST PRESSURE RATINGMade of Pliovic material with extra burst pressure performance. Suitable for awide range of multi-purpose commercial applications.
- 500 psi burst pressure and durable brass fittings
- TPE construction is durable but lighter weight than comparable commercial hose
- Extremely flexible for minimal kinking
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.