Zoro Homepage

3/4'' MPT Part Circle Brass Impact Sprinkler, 5/32'' Drive Nozzle

  • Mfr # SI075P

  • Zoro # G015713022


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Head Material
Brass
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI075P
Zoro #
G015713022
UPC #
732185002011
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in
MPT Size
3/4 in
Width
1 in

Details

Head Material
Brass

Description

Solid Brass, Ultra-Reliable Work Horses For Trouble-Free, High- Performance Year After Year


  • Made of superior RED BRASS to provide long durability
  • Bearing assembled hood for longer wear life
  • Low pressure loss and high flow with perfect patterns

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.