
3/4'' Quick Coupler Key w/ Stainless Steel Lug, 3/4''MPTx1/2''FPT
Mfr # QK-075
Zoro # G215712993
product price: $40.99
/eaKey Features
Overall Length
6 in
Width
9 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QK-075
Zoro #
G215712993
UPC #
732185000390
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 in
Width
9 in
Details
Material
Brass
Description
Ultra brass keys are heavy duty solid brass with stainless steel single lug designed to fit Underhill ultra brass quick coupler q vs series 1-piece valves, and 2-piece valves, also compatible with other popular valve brands.
- Red Brass
- 19364
- Stainless Steel; Single Lug on all models
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.