5/8 in ID x 75 ft L Water Hose, Rubber Tube, Red

  • Mfr # H58-075PRO-R

  • Zoro # G115712956


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Hose Length
75 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Red
Hose Fitting A Type
MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H58-075PRO-R
Zoro #
G115712956
UPC #
732185010412
Country of Origin
India

Dimensions

Hose Length
75 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Burst Pressure
500 psi
Max. Working Pressure @ 70 F
150 psi

Description

Our New Proline Rubber Is Innovative Technology That Gives You The Rugged Durability Of Rubber Hose With 20% Less Weight To Make It Easier To Handle. Proline Rubber Offers Flexibility In All Temperatures, And Is Hot Water Rated. This is the best choice of hose from anyone who wants the durability and flexibility of rubber with the lower weight of pvc. Great for farms, ranches, municipalities, landscaping, contractors or just anyone who wants a better quality hose.


  • 500 psi burst pressure and durable brass fittings
  • 20% lighter weight than comparable rubber hose
  • Stays flexible regardless of temperature
  • Hot water rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.