Field Caddie Hose Cart w/ Reel and 10 ft Leader Hose, 3/4''

  • Mfr # HC-HT-075

  • Zoro # G015713060


product price:  $999.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Length
42 in
Material
Steel
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-HT-075
Zoro #
G015713060
UPC #
732185009669
Country of Origin
United States

Dimensions

Length
42 in
Width
48 in

Details

Material
Steel

Description

The Field Caddie is designed for the sports turf professional. Maximum durability, no flat tires, great leverage to make it easy to bring a hose on and off a field with ease! Our Field Caddie is the strongest, most durable hose cart with all the professional features of our Hose Caddie reel.


  • Heavy Duty Hand Truck Frame Easily Maneuvers Hose On/Off the Field
  • Holds Over 100 ft of 1" Hose or 125 ft of 3⁄4" Hose
  • Includes a 10 ft UltraMaxTM Blue Leader Hose
  • Solid Rubber Wheels Never Go Flat and Heavy Duty Bearings to En sure Durability

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.