Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greens keeper levelawn, 30'', Includes 72'' Handle

  • Mfr # TLLG-30K

  • Zoro # G415718405


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Material
Steel
Width
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLLG-30K
Zoro #
G415718405
UPC #
732185009348
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30 in
Width
74 in

Details

Material
Steel

Description

Greens keeper the light weight option ideal for spreading screened topsoil, sand peat and other top dressing materials


  • Industry standard for top dressing
  • Features three open inner bars to catch small stones in the dressing
  • Super Heavy-Duty High Impact Resistant 72" Fiberglass Handle included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.