Headchecker 160PSI Gauge And Pitot Tube, Measures Nozzle Discharge Pressure

  • Mfr # A-HCGPK

  • Zoro # G415718443


product price:  $51.99
/ea

Key Features

Gauge Case Material
Brass
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-HCGPK
Zoro #
G415718443
UPC #
732185002882
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 in
Length
6 in

Details

Gauge Case Material
Brass

Description

Pressure guage with pitot tube connected from checkin pressure coming out of a sprinkler


  • Maximize water savings

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.