Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Guide for Hose Caddie Reel

  • Mfr # HC-HG

  • Zoro # G115713045


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-HG
Zoro #
G115713045
UPC #
732185010504
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
1 in

Details

Material
Steel

Description

This attachment for our Hose Caddie reel allows hose to easily move in and out. All metal construction with stainless steel rollers. Built to last a lifetime.


  • Mounts to Hose Caddie reel to allow hose to easily roll in and out of reel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.