HoseTap HN-T150 Adapter with HS-101 Brass Swivel And A-BA107FM 3/4''MHTx1''FHT Adapter

  • Mfr # HN-T150S

  • Zoro # G415718429


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Head Material
Brass
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN-T150S
Zoro #
G415718429
UPC #
732185002615
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Width
4 in

Details

Head Material
Brass

Description

HoseTap gives you a hose connection anywhere you have a TORO or RAIN BIRD electric, valve-in-head sprinkler... a fast connection when quick-couplers or hose bibs are not available. Includes aircraft aluminum body wont break or wear out like plastic anodized with sprinkler manufacturer color, O-ring, riser, 1" Brass swivel and 3/4" adapter. Also available without brass swivel or adapter.


  • HoseTapTM gives you a hose connection anywhere you have a TORO® or RAIN BIRD® electric, valve-in-head sprinkler

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.