Shop All Nozzles & Wands
Underhill
Magnum Ultramax Premium Pro Turboshift
Mfr # NG650-DFH-75
Zoro # G002682881
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Width 5.5
- Length 6
- Height 2.8
Product Information
- Brand Underhill
- MFR # NG650-DFH-75
- Zoro # G002682881
- UPC # 732185004886
- Country of Origin Taiwan, Province of China
- Category Nozzles & Wands
Dimensions
Width | 5.5 |
Length | 6 |
Height | 2.8 |
Details
Description
Underhill Magnum UltraMAX Premium PRO Series are the most versatile and rugged hose-end nozzles available for syringing sports fields or golf courses. Featuring robust "firefighter quality" construction, UltraMAX nozzles are designed for infield conditioning and as a hand-watering supplement for dry, patchy turf. Also for stadium and playground wash downs and equipment clean-ups. The TurboShift model has a dual variable flow that can be shifted from light coverage to higher volume fog, jet stream, or fan pattern. Ideal for golf course isolated dry spots on greens and fairways. This high volume model opens at 12-17 GPM and can be "turbo shifted" to 20 to 43 GPM. The ergonomically-designed pistol grip or firefighter grip (sold separately) have sturdy ball valvesand push-pull on/off control handles. 2/3" inlet. Leak-proof and virtually indestructible, UltraMAX nozzles are constructed from high tech composite internal material, aircraft aluminum, brass and TPR rubber.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS DECK PLANTER 30"" BLACK (88557)
- AIC REPLACEMENT PARTS 8 Vacuum Cleaner Stretch Belts AH20080 Fits Hoover Windtunnel 562932001 (KT-OTK20-0970_x8)
- GENESIS Genesis GEN-4PE 4 Tier Portable Rolling Greenhouse with Opaque Cover (GEN-4PE)
- UNDERHILL Powerblast Super Sweeper 2" Power Nozzle, 3/4" Hose Thread Inlet (SN2-75)
- UNDERHILL Prospray Gun Gold Series (NG200-P)
- MELNOR HOZE NOZZL HIFLW 7PAT (90404)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- ALL-SOURCE Gilmour Pro Metal 160 Degree Hot Water Pistol Nozzle, Red & Black (1065670)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Yellow (60-12723)
- HOME PLUS 7 Pattern Adjustable Multi-Pattern Plastic Hose Nozzle (56016A)
- Underhill Watering & Irrigation