Zoro Homepage

PowerGulp Discharge Corregated Tubing, 10 ft long

  • Mfr # A-PG-CT-10

  • Zoro # G215718414


product price: $21.49
/ea

Key Features

Width
1 in
Material
PVC
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PG-CT-10
Zoro #
G215718414
UPC #
732185010665
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Length
9 in

Details

Material
PVC

Description

Genuine Underhill Gulp discharge tubing connects to any Gulp or PowerGulp pump to discharge water away from your repair. 10 foot long tubing is unbreakable and easy to connect.


  • Corregated discharge hose works with all Gulp and PowerGulp pumps
  • Flexible and lightweight for easy use
  • 10 foot length can be cut into smaller sections

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.