Zoro Homepage

RollerPro 22'' Portable 3/4'' And 1'' Sprinkler Base 1''FHTx1''FPT

  • Mfr # A-RP221

  • Zoro # G915713061


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Head Material
Stainless Steel
Length
6 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-RP221
Zoro #
G915713061
UPC #
732185002851
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
22 in

Details

Head Material
Stainless Steel

Description

The 22" wide stainless steel roller of RollerProTM provides a stable field position for supplemental watering. Designed for years of hard use, it is ideal for watering dry spots and newly seeded areas.


  • 22" wide stainless steel roller is weighted to prevent movement during use.
  • 3⁄4" inlet and outlet adapters included
  • Standard 1" FHT inlet x 1" female NPT outlet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.