Shop UNDERHILL
See all product information
Create Account
Hose end pressure gauge, 1'' Female x 1'' Male hose connections, 160 PSI gauge
- Mfr # A-HPG-100
- Zoro # G915718448
product price:Â
$
93.49
/ea
Key Features
Process Connection Size
1" Female x 1" Male hose connections
Gauge Case Material
Brass
Length
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-HPG-100
- Zoro #
- G915718448
- UPC #
- 732185009232
- Country of Origin
- Taiwan, Province of China
- Gauge Case Material
- Brass
Dimensions
- Process Connection Size
- 1" Female x 1" Male hose connections
- Length
- 6 in
- Width
- 6 in
Description
The only tool that measures both dynamic and static water pressure inline
- Maximize water savings
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.