Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SuperKey XL, 9 in 1 Combo Tool for servicing RainBird and Toro Golf Sprinklers

  • Mfr # A-SKTRB

  • Zoro # G515718428


product price: $40.99
/ea

Key Features

Head Material
Brass
Width
4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SKTRB
Zoro #
G515718428
UPC #
732185001953
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Overall Length
4 in

Details

Head Material
Brass

Description

The ultimate all-in-one tool for your golf sprinklersthink of it as a Swiss army knife, a must have companion. Made of stainless steel and composite material, it effortlessly turns electric valve-in-heads on and off, removes internal snap rings and performs many other sprinkler maintenance chores. Great for John Deere/Signature sprinklers, too!


  • The ultimate all-in-one tool for your golf sprinkles
  • Made of stainless steel and composite material

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.