Water Removal Suction Pump, Heavy Duty 22'' Length, Aluminum Shaft, 36'' Discharge Tubing

  • Mfr # A-G1236-C
  • Zoro # G115718408
product price: 
$
44.79
/ea

Key Features

Length
3 in
Material
Plastic
Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-G1236-C
Zoro #
G115718408
UPC #
732185004732
Country of Origin
Taiwan, Province of China
Material
Plastic

Dimensions

Length
3 in
Width
3 in

Description

Super High-Capacity Water Removal Suction Pumps! The Gulp Syringe is a great pump for removing toliets, working on backflow devices or just getting water out of any tiny opening. Gulp pumps are the perfect tool for landscaping, plumbing, lawn & garden or any other industrial or commercial use for water removal. Gulp pumps are built to last with an unbreakable body you can even run over with a car! Top and bottom are removable so you can clean out any mud or debris inside the pump, and our patented MudGuard prevents the pump from clogging even in the dirtiest water.


  • 24 inches long
  • Sucks water from hard to reach places
  • Fully disassembles for easy cleaning
  • Replaceable parts

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews