Shop UNEEDA
See all product information
Create Account
Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - 4-hole-Straight Edge - J-Hook
Mfr # P-105553
Zoro # G008659948
product price:Â
$
40.15
/ea
Key Features
Face Mounting Type
Hook & Loop
Vacuum Hole Design
4 holes
Width
3 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-105553
- Zoro #
- G008659948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 4 in
Details
- Face Mounting Type
- Hook & Loop
- Vacuum Hole Design
- 4 holes
Description
Ekasand Backup Pad 3 x 4 Hook Face Screw On - Straight Edge - J-Hook4-holes for dust extraction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.