Shop WALTER
See all product information
Create Account
14 in. x 1/2 in. Mandrel 4 in. For Fx
- Mfr # 07X004
- Zoro # G809985833
product price:Â
$
31.95
/ea
Key Features
Type
Mandrel
Arbor Hole Size
14 x 1/2"
Diameter
4"
Arbor Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07X004
- Zoro #
- G809985833
- UPC #
- 662980091265
- Country of Origin
- Canada
- Type
- Mandrel
Dimensions
- Arbor Hole Size
- 14 x 1/2"
- Diameter
- 4"
- Arbor Size
- 1/2 in
Description
14 X 1/2 Mandrel 4 For Fx
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.