Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uneeda Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #320 M-163500

Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #320 (Discontinued)

  • Mfr # M-163500
  • Zoro # G500420268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-163500
Zoro #
G500420268
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Length
11"

Details

Grit
320
Backing Material
Paper
Backing Weight
A-weight
Abrasive Material
Silicon Carbide
Color
Dark Gray
Backing
No backing
Type
Coated
320
A-weight

Description

EKAWET is a very highly flexible water-proof sanding disc ideal for wet applications for wood, solid surface, metal, automotive, and marine industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.