This item is Discontinued.

Unex Flow Cell Mobile 72 in H, 3 Shelves FCMFWS76283

Mobile 72 in H, 3 Shelves (Discontinued)

  • Mfr # FCMFWS76283
  • Zoro # G4056766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMFWS76283
Zoro #
G4056766
UPC #
-
Country of Origin
United States

Dimensions

Depth
28"
Height
72"
Overall Depth
28 in
Overall Width
76 in
Width
76"
Caster Dia.
4 in
Overall Height
72 in

Details

Decking Material
Steel
Finish
Powder Coated
Material
Steel
Number of Shelves
3
Shelf Capacity
1,000 lb
Shelving Frame Material
Steel
Shelving Post Gauge
12
Shelving Type
Mobile
Caster Material
Phenolic
Load Capacity
3,000 lb
Item
Gravity Flow Rack
Color
Blue
Caster Configuration
(4) Swivel with Brakes
Includes
Labels, Post Caps, Touch Up Marker
Item - Bulk Storage Racks
Gravity Flow Rack
Capacity per Shelf
1000 lb.
No. of Shelves
3
Finish - Shelving and Racks
Powder Coated
Beam Capacity
1000 lb.
Post Gauge
12 ga
Frame Material
Steel
Load Capacity per Shelf
1,000 lb
Whole Unit Load Capacity
3,000 lb
Decking Finish
Powder Coated
Frame Finish
Powder Coated

Description

Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Number of Shelves 3, Decking Finish Powder Coated, Decking Material Steel, Powder Coated, Steel, Blue, Overall Depth 28 in, Overall Height 72 in, Overall Width 76 in, 12 ga Post Gauge, 3,000 lb Whole Unit Load Capacity, Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.