Zoro Homepage

Mobile Gravity Flow Rack, 28 in D, 60 in W, 3 Shelves, Blue

  • Mfr # FCMTPS64283

  • Zoro # G4056879


product price: $1,471.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shelving Type
Mobile
Depth
28"
Height
72"
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMTPS64283
Zoro #
G4056879
UPC #
-
Country of Origin
United States

Dimensions

Depth
28"
Height
72"
Overall Depth
28 in
Overall Width
60 in
Width
60"
Caster Dia.
4 in
Overall Height
72 in
Depth per Side
28 in
Caster Wheel Diameter
4 in

Details

Shelving Type
Mobile
Material
Steel
Number of Shelves
3
Load Capacity
3,000 lb
Item
Gravity Flow Rack
Finish
Powder Coated
Shelf Capacity
1,000 lb
Decking Material
Steel
Color
Blue
Shelving Frame Material
Steel
Shelving Post Gauge
12
Caster Material
Phenolic
Item - Bulk Storage Racks
Gravity Flow Rack
Includes
Labels, Post Caps, Touch Up Marker
Capacity per Shelf
1000 lb.
Finish - Shelving and Racks
Powder Coated
Caster Configuration
(4) Swivel with Brakes
No. of Shelves
3
Shelving Gauge
14
Beam Capacity
1000 lb.
Post Gauge
12 ga
Number of Usable Sides
2
Shelf Gauge
14 ga
Shelving Configuration
Mobile
Assembled
Unassembled
Frame Finish
Powder Coated
Method of Construction
Bolt-Together
Frame Material
Steel
Decking Finish
Powder Coated
Caster Wheel/Configuration
(4) Swivel Casters with Brakes
Caster Wheel/Tread Material
Phenolic
Shelving Angle
Tilt
Load Capacity per Shelf
1,000 lb

Description

Gravity Flow Rack, Caster Wheel/Tread Material Phenolic, Caster Wheel/Configuration (4) Swivel Casters with Brakes, Caster Wheel Diameter 4 in, Decking Material Steel, Decking Finish Powder Coated, Frame Material Steel, Frame Finish Powder Coated, Shelving Configuration Mobile, Shelving Angle Tilt, Shelf Gauge 14 ga, Number of Shelves 3, Post Gauge 12 ga, Depth per Side 28 in, Overall Depth 28 in, Overall Height 72 in, Overall Width 60 in, Load Capacity 3,000 lb, Load Capacity per Shelf 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.