Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Gravity Flow Rack, 72 in D, 72 in W, 3 Shelves, Blue

  • Mfr # FC99SR72723-S

  • Zoro # G4056538


product price: $2,499.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
72 in
Height
72 in
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC99SR72723-S
Zoro #
G4056538
UPC #
-
Country of Origin
United States

Dimensions

Depth
72 in
Height
72 in
Overall Width
72 in
Overall Depth
72 in
Depth per Side
72 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
3,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Blue
Item
Gravity Flow Rack
Includes
Labels, Post Caps, Touch Up Marker
Shelving Post Gauge
12
Beam Capacity
1000 lb.
Assembly
Unassembled
Frame Material
Steel
Load Capacity per Shelf
1,000 lb
Post Gauge
12 ga
Method of Construction
Bolt-Together
Whole Unit Load Capacity
3,000 lb
Shelving Configuration
Starter
Shelf Gauge
14 ga
Decking Style
Roller Track
Assembled
Unassembled
Decking Finish
Powder Coated
Frame Finish
Powder Coated
Shelf Angle
Tilted

Description

Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, Number of Shelves 3, Decking Finish Powder Coated, Decking Material Steel, Roller Track Decking Style, Depth per Side 72 in, Powder Coated, Steel, Blue, Overall Depth 72 in, Overall Height 72 in, Overall Width 72 in, 12 ga Post Gauge, 3,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Bolt-Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.