Zoro Homepage

Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity

  • Mfr # 99S5R152X96

  • Zoro # G1978772


product price: $202.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Flow Rack Type
Roller
Duty Rating
Light-Duty
Frame Material
Steel
Roller Dia.
3/4 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S5R152X96
Zoro #
G1978772
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
3/4 in
Overall Width
15 in
Overall Length
8 ft

Details

Item
Flow Rack Conveyor
Flow Rack Type
Roller
Duty Rating
Light-Duty
Frame Material
Steel
Roller Spacing
2 in
Maximum Load Capacity
40 lb/ft
Conveyor Roller Material
Aluminum
Frame Finish/Coating
Galvanized
Frame Finish
Galvanized
Capacity per Ft.
40 lb.
Roller Material
Aluminum
Center to Center Roller Spacing
2"

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 8 ft, Overall Width 15 in, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.