This item is Discontinued.

Ung Ung SH25C The Brute Scraper; 4 in. Blade Width SH25C

Ung SH25C The Brute Scraper; 4 in. Blade Width (Discontinued)

  • Mfr # SH25C
  • Zoro # G603756387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH25C
Zoro #
G603756387
UPC #
761475400183
Country of Origin
China

Description

FeaturesProduct Type - Scrapers-Wide UtilityScrapers Type - Heavy-DutyBlade Type - Blunt.Razor.ReversibleBlade Material - Carbon SteelBlade Width - 4 in.Handle Length - 12 in.Handle Material - MetalBlade has a blunt edge for cement or stucco work. and a razor edge for scraping paint and tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.