Shop UNGER
See all product information
Create Account
1 3/8 in W Swivel Corner Brush Head, Stiff, 56 in L Handle, 8 5/8 in L Brush, Gray
- Mfr # CB20G
- Zoro # G4104782
product price:Â
$
23.49
/ea
Key Features
Brush Type
Corner Brush, Swivel Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Brush Length
8 5/8 in
Handle Length
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB20G
- Zoro #
- G4104782
- UPC #
- 761475618960
- Country of Origin
- China
- Item
- Swivel Corner Brush Head
- Brush Type
- Corner Brush, Swivel Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Gray
- Bristle Material
- Polyethylene
- Brush Handle Style
- Replacement Brush Head
- FDA Compliant
- No
- Brush Bristle Firmness
- Stiff
- Acid Resistant
- No
- Chemical Resistant
- No
- Color Coding System
- Yes
- Temperature Resistant
- No
- Features
- Standard Threaded Handle Socket, Clean Edges and Grout Lines, Low-Profile Pivoting Head
- Application
- Scrubbing
- Connection Thread Type
- Standard
- Tool Type
- Swivel Corner Brush Head
- Handle Connection Type
- Threaded
Dimensions
- Brush Length
- 8 5/8 in
- Handle Length
- 56 in
- Brush Width
- 1 3/8 in
- Bristle Length
- 1 1/4 in
- Trim Length
- 1 3/16 in
- Overall Length
- 9 7/16 in
- Head Width
- 1 3/8 in
- Wire Rope Length
- 8 5/8 in
- Length
- 8 5/8 in
- Fits Chest Size
- Standard Threaded Handle Socket, Clean Edges and Grout Lines, Low-Profile Pivoting Head
Description
Swivel Corner Brush Head, Tool Type Swivel Corner Brush Head, Bristle Material Polyethylene, Brush Length 8 5/8 in, Bristle Firmness Stiff, Bristle Color Gray, Chemical Resistant No, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System Yes, Bristle Length 1 1/4 in, Connection Thread Type Standard, Handle Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.