Unger

16 in L Flat HD Mop Head, Red, Microfiber


product price: $21.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mop Pad Size 16" x 5"
  • Mop Head Color Red
  • Mop Head Material Microfiber
  • Handle Material No Handle
  • Mop Style Microfiber Flat Mop
See all product information

Product Information

  • Brand Unger
  • MFR # UNG MM40R
  • Zoro # G5883206
  • UPC #
    761475613088
  • Country of Origin United States
  • Category Mops

Dimensions

Mop Pad Size 16" x 5"
Length 16"
Overall Length 16 in
Overall Depth 5 in
Overall Width 16 in

Details

Mop Head Color Red
Mop Head Material Microfiber
Handle Material No Handle
Mop Style Microfiber Flat Mop
Item HD Mop Head
Color Red
Material Microfiber
Series SmartColor
For Use With Unger® SmartColor™ Mop Holder
Includes Includes 5 microfiber mops per case.
Features 15mm Pile, Washable
Application Floor Maintenance
Weight 3 lbs
Product Type Flat Mop Pad

Description

HD Mop Head, Material Microfiber, Overall Width 16 in, Overall Depth 5 in, Color Red, Color Coding System Yes, Features Absorbs 6X Own Weight, Withstands up to 500 Wash Cycles, Reduces Bacteria up to 96 Percent, Use Wet or Dry, Product Type Flat Mop Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.